Check Availability
  • C.H. HANSON 

    Number of Pieces: 2, Jaw Capacity: 2" Handle

  • Item # 9XCE8
  • Mfr. Model # 80200
Number of Pieces: 2, Jaw Capacity: 2" Handle 2 PC LOCKING PLIER KIT 2 PC LOCKING PLIER KIT 2 PC LOCKING PLIER KIT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9XCE8
Mfr. Model # 80200
UNSPSC #27112115
Shipping Weight 1.99 lbs
Country of Origin China *
Item Auto Locking Plier Set
Number of Pieces 2
Jaw Capacity 2"
Jaw Length 11/64"
Jaw Width 29/64"
Jaw Release Lever One Hand Operation
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes 6" and No. 9XCF3 Curved Jaw Locking Pliers
* This product's country of origin is subject to change

Compliance and Restrictions