Check Availability
  • JAMESON/ITL 

    9-PC Insulated Tool Kit

  • Item # 31CE76
  • Mfr. Model # 00003
9-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tool set includes pliers, wire strippers, cutters, and screwdrivers that are insulated to protect against electric shock.
Show More Close
 

Technical Specifications

Item # 31CE76
Mfr. Model # 00003
UNSPSC #27113204
Catalog Page 856
Shipping Weight 3.0 lbs
Country of Origin United Kingdom *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 9
Number of Electrical and Telecomm Tools 1
Number of Pliers 3
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Roll
Electrical and Telecomm Tools Included 6" Wire Stripper
Pliers Included 7-1/2" Diagonal Cutting, 9" Linemans, 8" Long Nose
Screwdrivers Included Slotted 3/16" x 3", 3/16" x 6", 1/4" x 6", 4" Square Recess #1, #2
Includes Tool Roll 8 Pockets
Standards IEC 60900:2004, Category C Impact Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms