Check Availability
  • JAMESON/ITL 

    9-PC Insulated Tool Kit

  • Item # 31CE75
  • Mfr. Model # 00006
9-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tool set includes pliers, wire strippers, cutters, and screwdrivers that are insulated to protect against electric shock.
Show More Close
 

Technical Specifications

Item # 31CE75
Mfr. Model # 00006
UNSPSC #27113204
Catalog Page 856
Shipping Weight 1.56 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers, Wrenches
Item Insulated Tool Kit
Number of Pieces 9
Number of Pliers 2
Number of Screwdrivers 6
Number of Wrenches 1
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Roll
Pliers Included 6" Linemans, 6" Long Nose
Screwdrivers Included Slotted 5/32" x 3", 3/16" x 6", Slotted Terminal 1/8" x 3", Slotted Engineers 5/16" x 6", Phillips #1 x 3", #2 x 4"
Wrenches Included 8" Adjustable
Includes Tool Roll 12 Pocket
Standards IEC 60900:2004, Category C Impact Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms