Check Availability
  • ITL 

    29-PC Insulated Tool Kit

  • Item # 31CE72
  • Mfr. Model # 00007
29-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tool set includes sockets, wrenches, extensions, pliers, and screwdrivers that are insulated to protect against electric shock.
Show More Close
 

Technical Specifications

Item # 31CE72
Mfr. Model # 00007
UNSPSC #27113204
Catalog Page 856
Shipping Weight 9.4 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Item Insulated Tool Kit
Number of Pieces 29
Number of Cutting Tools 1
Number of Pliers 3
Number of Screwdrivers 6
Number of Sockets and Accessories 12
Number of Wrenches 7
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included No
Cutting Tools Included Cable Jointers Coring Knife 7"
Pliers Included 6" Diagonal Cutting, 8" Engineers, 8" Long Nose
Screwdrivers Included Slotted 5/32" x 3", 3/16" x 6", Slotted Terminal 1/8" x 3", Slotted Engineers 5/16" x 6", Phillips #1 x 3", #2 x 4"
Sockets and Accessories Included 1/2" Dr 12 pt. Sockets 10, 11, 12, 13, 14, 17, 19mm, 1/2 Dr Hex Bit Sockets 5, 6mm, 1/2" Dr Reversible Ratchet, 1/2" Dr Extensions 5", 10"
Wrenches Included Open End 10, 11, 12, 13, 14, 17, 19mm
Standards IEC 60900:2004, Category C Impact Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms