Check Availability
  • C.H. HANSON 

    Blank Tag, Brass, Height: 1", Width: 1-7/8", Brass

  • Item # 9EVN8
  • Mfr. Model # 42742
Blank Tag, Brass, Height: 1", Width: 1-7/8", Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9EVN8
Mfr. Model # 42742
UNSPSC #55121503
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Blank Tag
Material Brass
Color Brass
Height 1"
Width 1-7/8"
Shape Oval
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions