Check Availability
  • C.H. HANSON 

    Blank Tag, Brass, Square, Height: 1-1/2", Width: 1-1/2", Brass

  • Item # 8UM94
  • Mfr. Model # 42452
Blank Tag, Brass, Square, Height: 1-1/2", Width: 1-1/2", Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UM94
Mfr. Model # 42452
UNSPSC #55121503
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Blank Tag
Material Brass
Color Brass
Height 1-1/2"
Width 1-1/2"
Shape Square
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions