Check Availability
  • C.H. HANSON 

    Blank Tag, Brass, Octagon, Height: 2", Width: 2", Brass

  • Item # 3YYN2
  • Mfr. Model # 42532
Blank Tag, Brass, Octagon, Height: 2", Width: 2", Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YYN2
Mfr. Model # 42532
UNSPSC #55121503
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Blank Tag
Material Brass
Color Brass
Height 2"
Width 2"
Shape Octagon
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms