Check Availability
  • C.H. HANSON 

    Blank Tag, Stainless Steel, Height: 1-1/4", Width: 1-1/4", Steel

  • Item # 20LT97
  • Mfr. Model # 43195
Blank Tag, Stainless Steel, Height: 1-1/4", Width: 1-1/4", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LT97
Mfr. Model # 43195
UNSPSC #55121503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Blank Tag
Material Stainless Steel
Color Steel
Height 1-1/4"
Width 1-1/4"
Shape Hexagon
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions