Check Availability
  • C.H. HANSON 

    Blank Tag, Stainless Steel, Rectangle, Height: 2", Width: 3", Steel

  • Item # 20LT89
  • Mfr. Model # 43187
Blank Tag, Stainless Steel, Rectangle, Height: 2", Width: 3", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LT89
Mfr. Model # 43187
UNSPSC #55121503
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Blank Tag
Material Stainless Steel
Color Steel
Height 2"
Width 3"
Shape Rectangle
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions