Check Availability
  • Engraved Tags
  • C.H. HANSON 

    Blank Tag, Material Stainless Steel, Color Steel, Height 1-1/2", Width 1-1/2", Shape Octagon

  • Item # 20LT81
  • Mfr. Model # 43132
Blank Tag,  Material Stainless Steel,  Color Steel,  Height 1-1/2",  Width 1-1/2",  Shape Octagon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LT81
Mfr. Model # 43132
UNSPSC #55121503
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Blank Tag
Material Stainless Steel
Color Steel
Height 1-1/2"
Width 1-1/2"
Shape Octagon
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In