Check Availability
  • C.H. HANSON 

    Blank Tag, Stainless Steel, Round, Height: 1-3/8", Width: 1-3/8", Steel

  • Item # 20LT73
  • Mfr. Model # 43124
Blank Tag, Stainless Steel, Round, Height: 1-3/8", Width: 1-3/8", Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LT73
Mfr. Model # 43124
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Blank Tag
Material Stainless Steel
Color Steel
Height 1-3/8"
Width 1-3/8"
Shape Round
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions