Check Availability
  • C.H. HANSON 

    Blank Tag, Aluminum, Rectangle, Height: 3", Width: 5", Green

  • Item # 20LT52
  • Mfr. Model # 43103
Blank Tag, Aluminum, Rectangle, Height: 3", Width: 5", Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LT52
Mfr. Model # 43103
UNSPSC #55121503
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Green
Height 3"
Width 5"
Shape Rectangle
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions