Check Availability
  • Engraved Tags
  • C.H. HANSON 

    Blank Tag, Material Aluminum, Color Silver, Height 1-1/2", Width 3", Shape Rectangle, PK 10

  • Item # 20LT23
  • Mfr. Model # 43073
Blank Tag,  Material Aluminum,  Color Silver,  Height 1-1/2",  Width 3",  Shape Rectangle,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LT23
Mfr. Model # 43073
UNSPSC #55121503
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Silver
Height 1-1/2"
Width 3"
Shape Rectangle
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In