Check Availability
  • C.H. HANSON 

    Blank Tag, Aluminum, Square, Height: 1-1/4", Width: 1-1/4", Black

  • Item # 20LR78
  • Mfr. Model # 43025
Blank Tag, Aluminum, Square, Height: 1-1/4", Width: 1-1/4", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LR78
Mfr. Model # 43025
UNSPSC #55121503
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Black
Height 1-1/4"
Width 1-1/4"
Shape Square
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions