Check Availability
  • C.H. HANSON 

    Blank Tag, Aluminum, Round, Height: 3", Width: 3", Black

  • Item # 20LR68
  • Mfr. Model # 43015
Blank Tag, Aluminum, Round, Height: 3", Width: 3", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LR68
Mfr. Model # 43015
UNSPSC #55121503
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Black
Height 3"
Width 3"
Shape Round
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions