Check Availability
  • C.H. HANSON 

    Blank Tag, Aluminum, Round, Height: 2", Width: 2", Red

  • Item # 20LR66
  • Mfr. Model # 43013
Blank Tag, Aluminum, Round, Height: 2", Width: 2", Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LR66
Mfr. Model # 43013
UNSPSC #55121503
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Red
Height 2"
Width 2"
Shape Round
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In