Check Availability
  • C.H. HANSON 

    Blank Tag, Aluminum, Square, Height: 1", Width: 2-1/2", Orange

  • Item # 20LR56
  • Mfr. Model # 43003
Blank Tag, Aluminum, Square, Height: 1", Width: 2-1/2", Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LR56
Mfr. Model # 43003
UNSPSC #55121503
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Orange
Height 1"
Width 2-1/2"
Shape Square
Hole Size 1/8"
Character Series Blank
* This product's country of origin is subject to change

Compliance and Restrictions