Check Availability
  • C.H. HANSON 

    Adjustable Length Seals, Tin, Silver, 7", 100 PK

  • Item # 36UV54
  • Mfr. Model # 2799PN
Adjustable Length Seals, Tin, Silver, 7", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UV54
Mfr. Model # 2799PN
UNSPSC #24141504
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Lock Seal
Security Seal Marking Type Embossed
Security Seal Primary Application Container Seals
Security Seal Primary Material Tin
Primary Color Silver
Useable Length 7"
Imprinting 1 Line of 5 Characters
Number of Digits 5
Breaking Strength 90 lb.
Tool Required Not Required
Wire Length 9"
Thickness 26"
Legend Numbers
Security Seal Type Adjustable Length Seals
Security Seal Flag Dimensions 7" H x 1/4" W
Barcoding No
Marking Parameters Sequential Numbers
Tearaway Option Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms