Check Availability
  • BURTON 

    9 Watt Table Task Light with 2000 Lux @ 24" Light Output

  • Item # 53XL21
  • Mfr. Model # CARLT
9 Watt Table Task Light with 2000 Lux @ 24" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Carelite LED Patient Light is designed to provide usable light while keeping patients comfortable, with a dimmable light source that is recessed inside the light head to reduce glare and minimize disruption to other patients. An integrated "night-watch" observation light lets nurses check on patients without disturbing them.
Show More Close
 

Technical Specifications

Item # 53XL21
Mfr. Model # CARLT
UNSPSC #39111516
Catalog Page 514
Shipping Weight 10.0 lbs
Country of Origin Norway *
Item Task Light
Medical Lighting Type Table
Lighting Technology LED
Watts 9
Voltage 120
Color Temperature 2700K
Light Output 2000 Lux @ 24"
Arm Length 41"
Color White
Overall Reach 53-1/8"
Cord Length 5.42 ft.
Switch Push Button
Includes Mounting Hardware
Cord Type SVT
Lamp Included Yes
Special Features Integrated Night-Watch, Versatile Positioning Arm, Recessed Light Source Inside Light Head, Can Be Cleaned with Any Detergent or Disinfectant, Protected By SteriTouch(R) Antimicrobial Powder Coating, Biofilm and Mold
Standards UL 153
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In