Check Availability
  • BURTON 

    220 Watt Ceiling Surgical Light with 108,000 Lux @ 40" Light Output

  • Item # 35FV25
  • Mfr. Model # APXSC8
220 Watt Ceiling Surgical Light with 108,000 Lux @ 40" Light Output
Qty
  • Web Price
    $14,,958.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FV25
Mfr. Model # APXSC8
UNSPSC #42191602
Shipping Weight 123.0 lbs
Country of Origin USA *
Item Surgical Light
Medical Lighting Type Ceiling
Lighting Technology Halogen
Watts 220
Voltage 120
Color Temperature 4200K
Light Output 108,000 Lux @ 40"
Arm Length 61-39/64"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 61-39/64"
Cord Length 9.83 ft.
Switch Rocker
Suggested Lamp Item No. 35FV29
Includes HD and Ceiling Mount
Lamp Included Yes
Special Features Focuses with Center Autoclavable Handle for Exceptionally Smooth Focus, Supplied with Control Box Including On/Off Switch and Continuous Intensity Adjustment, Durable, Aesthetic Arm System That is Recognized for Drift-Free, Trouble-Free Operation, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In