Check Availability
  • BURTON 

    35 Watt Wall Surgical Light with 80,000 Lux @ 40" Light Output

  • Item # 35FV23
  • Mfr. Model # A200W
35 Watt Wall Surgical Light with 80,000 Lux @ 40" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FV23
Mfr. Model # A200W
UNSPSC #42191602
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Surgical Light
Medical Lighting Type Wall
Lighting Technology Halogen
Watts 35
Voltage 120
Color Temperature 3700K
Light Output 80,000 Lux @ 40"
Arm Length 63"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 63"
Cord Length 9.83 ft.
Switch Rocker
Suggested Lamp Item No. 35FV24
Includes HD and Wall Mount
Lamp Included Yes
Special Features CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In