Check Availability
  • BURTON 

    35 Watt Floorstand Surgical Light with 90,000 Lux @ 40" Light Output

  • Item # 35FT69
  • Mfr. Model # A200FL
35 Watt Floorstand Surgical Light with 90,000 Lux @ 40" Light Output
Qty
  • Web Price
    $7,,534.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT69
Mfr. Model # A200FL
UNSPSC #42191602
Catalog Page 513
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Surgical Light
Medical Lighting Type Floorstand
Lighting Technology Halogen
Watts 35
Voltage 120
Color Temperature 3700K
Light Output 90,000 Lux @ 40"
Arm Length 63"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 63"
Cord Length 9.83 ft.
Switch Footswitch
Suggested Lamp Item No. 35FV24
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features 90,000 lux At 1m, CRI of 96, Light Field Diameter 10" to 12", Depth of illumination 47", Adjustable Focusing By Rotating Center Handle, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In