Check Availability
  • BURTON 

    42 Watt Floorstand Examination Light with 90,000 Lux @ 24" Light Output

  • Item # 35FT65
  • Mfr. Model # OPLEDFL
42 Watt Floorstand Examination Light with 90,000 Lux @ 24" Light Output
Qty
  • Web Price
    $3,,670.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT65
Mfr. Model # OPLEDFL
UNSPSC #42182602
Catalog Page 513
Shipping Weight 58.5 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology LED
Watts 42
Voltage 120
Color Temperature 3700K
Light Output 90,000 Lux @ 24"
Arm Length 37-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 37-1/2"
Cord Length 9.83 ft.
Switch Footswitch
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features Light output to 90,000 lux At 24", CRI of 95, The LED Source Offers 10x or 20,000 hr. Average the Operational Life of Traditional Halogen Solutions, The Light Provides A 75% Energy Savings Over Current Halogen Option, 5 yr. Limited Warranty
Standards AAMI ES60601-1, IEC 60601-1-2, EN/IEC 60601-2-41, CAN/CSA C22.2 NO. 60601-1 certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In