Check Availability
  • Medical Lighting
  • BURTON 

    Low 8/High 16 Watt Floorstand Examination Light with Low 25,000 Lux @ 18, High 50,000 Lux @ 18"" Lig

  • Item # 35FT57
  • Mfr. Model # NXFL
Low 8/High 16 Watt Floorstand Examination Light with Low 25,000 Lux @ 18, High 50,000 Lux @ 18"" Lig
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This exam light gives off minimal heat and produce cool light beams while providing a more comfortable setting for patients. Offers 2 illumination levels and has dual handles. Features flexible arm with extensive reach and range of motion that allows light to be directed where needed. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT57
Mfr. Model # NXFL
UNSPSC #42182602
Catalog Page 513
Shipping Weight 36.5 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology LED
Watts Low 8/High 16
Voltage 120
Color Temperature 4600K
Light Output Low 25,000 Lux @ 18, High 50,000 Lux @ 18""
Arm Length 45"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 45"
Cord Length 5.42 ft.
Switch Rocker
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features Illuminance Low Level 25,000 lux At 18", High Level 50,000 lux At 18", CRI of 93, (2) LED Light Modules with A 40,000 hr. Life Each, Wall, Floor, Ceiling and Table Mount Configurations for The Practitioner, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In