Check Availability
  • BURTON 

    42 Watt Ceiling Examination Light with 90,000 Lux @ 24" Light Output

  • Item # 35FT95
  • Mfr. Model # OPLEDSC
42 Watt Ceiling Examination Light with 90,000 Lux @ 24" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sleek profile exam light gives off minimal heat and produce cool light beams while providing a more comfortable setting for patients. Features flexible arm with extensive reach and range of motion that allows light to be directed where needed. Provides a virtually heat-free light so the patient remains comfortable. It's the perfect, top-performing low-maintenance light ideal for examination applications in the hospital, physician’s office, surgery center, and veterinary field.
Show More Close
 

Technical Specifications

Item # 35FT95
Mfr. Model # OPLEDSC
UNSPSC #42182602
Catalog Page 514
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Ceiling
Lighting Technology LED
Watts 42
Voltage 120
Color Temperature 3700K
Light Output 90,000 Lux @ 24"
Arm Length 37-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 37-1/2"
Cord Length 10 ft.
Switch Rocker
Includes HD and Celling Mount
Lamp Included Yes
Special Features Light output to 90,000 lux At 24", CRI of 95, The LED Source Offers 10x or 20,000 hr. Average the Operational Life of Traditional Halogen Solutions, The Light Provides A 75% Energy Savings Over Current Halogen Option, 5 yr. Limited Warranty
Standards AAMI ES60601-1, IEC 60601-1-2, EN/IEC 60601-2-41, CAN/CSA C22.2 NO. 60601-1 certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In