Check Availability
  • BURTON 

    84 Watt Dual Ceiling Examination Light with 45,000 Lux @ 40" Light Output

  • Item # 35FT76
  • Mfr. Model # ALEDDC
84 Watt Dual Ceiling Examination Light with 45,000 Lux @ 40" Light Output
Qty
  • Web Price
    $8,,162.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These exam lights use the latest advances in state-of-the-art lighting technology to achieve incredible performance and unsurpassed value and energy efficiency. Designed with a unique, Y-shaped head that facilitates placement of the light around the physician’s head, minimizing the obstruction of light into the examination field.
Show More Close
 

Technical Specifications

Item # 35FT76
Mfr. Model # ALEDDC
UNSPSC #42182602
Catalog Page 514
Shipping Weight 94.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Dual Ceiling
Lighting Technology LED
Watts 84
Voltage 120
Color Temperature 4300K
Light Output 45,000 Lux @ 40"
Arm Length 63"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 63"
Cord Length 9.83 ft.
Switch Toggle
Includes Double HD and Ceiling Mount
Lamp Included Yes
Special Features (3) LED Modules with a 20,000 hr. Life, Adjustable Focus Using Center Handle, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In