Check Availability
  • BURTON 

    20 Watt Ceiling Examination Light with 35,000 Lux @ 39" Light Output

  • Item # 53XL26
  • Mfr. Model # SELEDC
20 Watt Ceiling Examination Light with 35,000 Lux @ 39" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Super Exam LED Exam Light features controls that are mounted directly on the easy-access handle, so you can access all light functions and simultaneously aim the bright light exactly where you need it, all with a single hand. The drift-free spring-loaded arm helps make sure that the light stays put. A recessed light source helps reduce glare and a low-output mode lets you check on sleeping patients without disturbing them.
Show More Close
 

Technical Specifications

Item # 53XL26
Mfr. Model # SELEDC
UNSPSC #42182602
Catalog Page 514
Shipping Weight 14.0 lbs
Country of Origin Norway *
Item Examination Light
Medical Lighting Type Ceiling
Lighting Technology LED
Watts 20
Voltage 120
Color Temperature 3800K
Light Output 35,000 Lux @ 39"
Arm Length 37"
Initial Lumens 35,000
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 51"
Cord Length 5.42 ft.
Switch Push Button
Includes HD and Celling Mount
Construction Metal
Cord Type SVT
Lamp Included Yes
Special Features SteriTouch(R) Coating, Light Source Covered with Tempered Glass, Smooth Surface Design, High Performing Energy Efficient LED Components, Recessed LED Light Source, Fully Dimmable, 5 yr. Warranty, Night Light/Low Light Output Mode, Flexible and Precise Covered Spring-Balanced Arm, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed
Standards ES60601-1, IEC 60601-2-41, EN 60601-1-2, CAN/CSA C22.2 NO. 60601-1 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In