Check Availability
  • BURTON 

    20 Watt Floorstand Examination Light with 35,000 Lux @ 39" Light Output

  • Item # 53XL23
  • Mfr. Model # SELEDFL
20 Watt Floorstand Examination Light with 35,000 Lux @ 39" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XL23
Mfr. Model # SELEDFL
UNSPSC #42182601
Catalog Page 513
Shipping Weight 36.0 lbs
Country of Origin Norway *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology LED
Watts 20
Voltage 120
Color Temperature 4000K
Light Output 35,000 Lux @ 39"
Arm Length 37"
Initial Lumens 35,000
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 51"
Cord Length 5.42 ft.
Switch Push Button
Includes Floorstand Base with Upright and Hardware Kit
Construction Metal
Cord Type SVT
Lamp Included Yes
Special Features SteriTouch(R) Coating, Light Source Covered with Tempered Glass, Smooth Surface Design, High Performing Energy Efficient LED Components, Recessed LED Light Source, Fully Dimmable, 5 yr. Warranty, Night Light/Low Light Output Mode, Flexible and Precise Covered Spring-Balanced Arm, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed
Standards ES60601-1, IEC 60601-2-41, EN 60601-1-2, CAN/CSA C22.2 NO. 60601-1 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In