Check Availability
  • BURTON 

    35 Watt Floorstand Examination Light with 45,000 Lux @ 18" Light Output

  • Item # 35FT63
  • Mfr. Model # GL30FL
35 Watt Floorstand Examination Light with 45,000 Lux @ 18" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT63
Mfr. Model # GL30FL
UNSPSC #42182602
Catalog Page 513
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology Halogen
Watts 35
Voltage 120
Color Temperature 3200K
Light Output 45,000 Lux @ 18"
Arm Length 35-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 35-1/2"
Cord Length 8.5 ft.
Switch Rocker
Suggested Lamp Item No. 35FV40
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features 45,000 lux At 18", CRI of 91, 35W Halogen Bulb, 2000 hr. Life, High Quality, Space Saving 4-Caster Base, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In