Check Availability
  • BURTON 

    45 Watt Floorstand Examination Light with 45,000 Lux @ 40" Light Output

  • Item # 35FT59
  • Mfr. Model # A50FL
45 Watt Floorstand Examination Light with 45,000 Lux @ 40" Light Output
Qty
  • Web Price
    $4,,278.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.
Show More Close
 

Technical Specifications

Item # 35FT59
Mfr. Model # A50FL
UNSPSC #42182602
Catalog Page 513
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Floorstand
Lighting Technology Halogen
Watts 45
Voltage 120
Color Temperature 3100K
Light Output 45,000 Lux @ 40"
Arm Length 31"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 31"
Cord Length 9.83 ft.
Switch Toggle/Rocker
Suggested Lamp Item No. 35FT81
Includes Floorstand Base with Upright and Hardware Kit
Cord Type Plug In
Lamp Included Yes
Special Features High Intensity of 45,000 lux At 1m, High CRI of 96, Uses 3/4 Quartz Halogen Bulbs Each Rated with A 2000 hr. Bulb Life, Bulbs Wired In Parallel for Continuous Operation, Compact 20" Diameter Lighthead, Extremely Smooth Focus Mechanism with Center Sterilizable Handle, 360 Degrees Limitless Arm and Mounting System Rotation Around Vertical Axes, Cool Operation for Long Hours of Use, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In