Check Availability
  • BURTON 

    50/150 Watt Ceiling Examination Light with Outpatient II 78,000 Lux @ 24"/CoolSpot II 126,000 Lux @

  • Item # 35FV15
  • Mfr. Model # OC516CC
50/150 Watt Ceiling Examination Light with Outpatient II 78,000 Lux @ 24"/CoolSpot II 126,000 Lux @
Qty
  • Web Price
    $6,,499.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FV15
Mfr. Model # OC516CC
UNSPSC #42182602
Shipping Weight 83.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Ceiling
Lighting Technology Halogen
Watts 50/150
Voltage 120
Color Temperature 3300K, 4300K
Light Output Outpatient II 78,000 Lux @ 24"/CoolSpot II 126,000 Lux @ 24"
Arm Length 37-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 37-1/2"
Cord Length 10 ft.
Switch Rocker
Suggested Lamp Item No. 35FV06, 35FV13
Includes Combo Outpatient/CoolSpot with Ceiling Mount
Lamp Included Yes
Special Features Outpatient II: Focuses with Central Removable, Autoclavable SteriHandle, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A ToolCoolSpot II: Bi-Level Dimmer for Variable Intensity, Variable Spot Size of 2 to 10", New, Improved and Easy to Clean Housing Design with Convenient SteriHandle for Positioning
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In