Check Availability
  • BURTON 

    150 Watt Ceiling Examination Light with 126,000 Lux @ 24" Light Output

  • Item # 35FV11
  • Mfr. Model # CS316ST
150 Watt Ceiling Examination Light with 126,000 Lux @ 24" Light Output
Qty
  • Web Price
    $6,,769.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides pure, white light along with a no-drift arm, high-intensity setting, and variable spot-sized control.
Show More Close
 

Technical Specifications

Item # 35FV11
Mfr. Model # CS316ST
UNSPSC #42182602
Catalog Page 514
Shipping Weight 106.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Ceiling
Lighting Technology Halogen
Watts 150
Voltage 120
Color Temperature 4300K
Light Output 126,000 Lux @ 24"
Arm Length 37-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 37-1/2"
Cord Length 10 ft.
Switch Rocker
Suggested Lamp Item No. 35FV13
Includes HD and Single Trac
Lamp Included Yes
Special Features Halogen Bulb Provides 600 hr. Average Bulb Life On Standard Setting, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A Tool, Mounting Systems Meet California Seismic Codes, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In