Check Availability
  • BURTON 

    50 Watt Dual Ceiling Examination Light with 78,000 Lux @ 24" Light Output

  • Item # 35FV05
  • Mfr. Model # OP216DT
50 Watt Dual Ceiling Examination Light with 78,000 Lux @ 24" Light Output
Qty
  • Web Price
    $9,,206.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Perfect low-maintenance, top-performing light for most examination applications in the hospital, physician’s office, surgery center, and veterinary field. Sleek profile. Provides a virtually heat-free light so the patient remains comfortable.
Show More Close
 

Technical Specifications

Item # 35FV05
Mfr. Model # OP216DT
UNSPSC #42182602
Catalog Page 514
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Dual Ceiling
Lighting Technology Halogen
Watts 50
Voltage 120
Color Temperature 3300K
Light Output 78,000 Lux @ 24"
Arm Length 37-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 37-1/2"
Cord Length 10 ft.
Switch Rocker
Suggested Lamp Item No. 35FV06
Includes HD and Double Trac
Lamp Included Yes
Special Features (3) Halogen Bulbs, Each with 2000 hr. Average Bulb Life, Bulbs are Wired in Parallel to Ensure Continuous Operation, Design Allows Removal or Replacement of SteriHandle with One Hand, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In