Check Availability
  • BURTON 

    35 Watt Wall Examination Light with 41,000 Lux @ 18" Light Output

  • Item # 35FT93
  • Mfr. Model # GLW30W
35 Watt Wall Examination Light with 41,000 Lux @ 18" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FT93
Mfr. Model # GLW30W
UNSPSC #42182602
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Wall
Lighting Technology Halogen
Watts 35
Voltage 120
Color Temperature 3200K
Light Output 41,000 Lux @ 18"
Arm Length 35-1/2"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 35-1/2"
Cord Length 8.5 ft.
Switch Rocker
Suggested Lamp Item No. 35FT94
Includes HD and Wall Mount
Lamp Included Yes
Special Features Halogen Bulb with 2000 hr. Average Bulb Life, Easy Bulb Replacement, Cool Housing Temperature and Cool Light Beam, Convenient Positioning with Ergonomic Positioning Ridges, High Quality, 4-Caster Base, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In