Check Availability
  • BURTON 

    84 Watt Dual Ceiling Examination Light with 37,000 Lux @ 40" Light Output

  • Item # 35FT79
  • Mfr. Model # A50DC
84 Watt Dual Ceiling Examination Light with 37,000 Lux @ 40" Light Output
Qty
  • Web Price
    $7,,444.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FT79
Mfr. Model # A50DC
UNSPSC #42182602
Shipping Weight 104.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Dual Ceiling
Lighting Technology Halogen
Watts 84
Voltage 120
Color Temperature 3100K
Light Output 37,000 Lux @ 40"
Arm Length 63"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 63"
Cord Length 9.83 ft.
Switch Toggle and Rocker
Suggested Lamp Item No. 35FT81
Includes Double HD and Ceiling Mount
Lamp Included Yes
Special Features (3) Halogen Bulbs, Each Rated with A 2000 hr. Bulb Life, Bulbs Wired In Parallel for Continuous Operation, Extremely Smooth Focus Mechanism with Center Sterilizable Handle, Cool Operation for Long Hours of Use, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In