Check Availability
  • BURTON 

    84 Watt Ceiling Examination Light with 37,000 Lux @ 40" Light Output

  • Item # 35FT78
  • Mfr. Model # A50SC
84 Watt Ceiling Examination Light with 37,000 Lux @ 40" Light Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FT78
Mfr. Model # A50SC
UNSPSC #42182602
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Examination Light
Medical Lighting Type Ceiling
Lighting Technology Halogen
Watts 84
Voltage 120
Color Temperature 3100K
Light Output 37,000 Lux @ 40"
Arm Length 63"
Color White
Adjustable Flexible with Extensive Reach and Range of Motion
Lens Clear
Overall Reach 63"
Cord Length 9.83 ft.
Switch Toggle and Rocker
Suggested Lamp Item No. 35FT81
Includes HD and Ceiling Mount
Lamp Included Yes
Special Features (3) Halogen Bulbs, Each Rated with A 2000 hr. Bulb Life, Bulbs Wired In Parallel for Continuous Operation, Extremely Smooth Focus Mechanism with Center Sterilizable Handle, Cool Operation for Long Hours of Use, CE Marked, 5 yr. Limited Warranty
Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In