Check Availability
  • Trailer Jacks
  • BULLDOG 

    Trailer Jack Square Swivel, 15"Lift Range

  • Item # 444G01
  • Mfr. Model # 18045542
Trailer Jack Square Swivel, 15"Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G01
Mfr. Model # 18045542
UNSPSC #24101612
Shipping Weight 31.6 lbs
Country of Origin Mexico *
Item Trailer Jack Square Swivel
Load Capacity 10,000 lb.
Lift Range 15"
Handle Side Wind
Mounting Brackets Direct Weld
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 25.6"
Type Sidewind Trailer Jack
Includes Drop Leg, Pin With Chain
Lifting Capacity 10,000 lb.
Overall Height 54.1"
Gear Travel 15
Construction Steel
Finish Unfinished
Features Heavy-Gauge 3" Square Tubing Allows for Direct Weld Mounting Wherever The Application Allows, No Burn Through, Use The Painted Outer Tube As The Final Finish or Primer, Use The Painted Outer Tube As The Final Finish or Primer, Zinc-Plated Inner Tube and Drop Leg, Heavy-Duty, with Reinforcement Ribs, Zero Water Retention, Precision Manufactured for Long Term Reliability and Smooth, Easy Cranking, Grease Zerk for Easy Lubrication As Needed, Oil-Impregnated Bushing for Improved Bearing and Gear Life, Direct Weld to Outer Tube is Standard, Side wind Models, Gear Ratio
* This product's country of origin is subject to change

Welcome Sign In