Check Availability
  • Trailer Jacks
  • BULLDOG 

    Trailer Jack Square Swivel, 10"Lift Range

  • Item # 444F98
  • Mfr. Model # 19070542
Trailer Jack Square Swivel, 10"Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F98
Mfr. Model # 19070542
UNSPSC #24101612
Shipping Weight 18.0 lbs
Country of Origin Mexico *
Item Trailer Jack Square Swivel
Load Capacity 8000 lb.
Lift Range 10"
Handle Side Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11.4"
Type Sidewind Trailer Jack
Includes Mating Mount, Pin, Chain
Lifting Capacity 8000 lb.
Overall Height 21.4"
Gear Travel 10
Construction Steel
Finish Unfinished
Features Use The Painted Outer Tube As The Final Finish or Primer, Zinc-Plated Inner Tube and Drop Leg, 4-11/16" Outer Inner Tube Overlap, Results In Optimal Side Load Performance, 5/8" Screw Stem, Provides Insurance Against Screw Stem Twisting Off, Patented Screw Nut Stop, Prevents Screw and or Nut Damage When Jack is Fully Extended, Top Wind Models, Bushing In Top Cap, Eagle Claw Grip, Side Wind Models, 1/4" Cross Pin Connects Gear Train to Screw Stem, Guards Against Shearing Jack Pin, Side Wind Models, Gear Ratio
* This product's country of origin is subject to change

Welcome Sign In