Check Availability
  • Trailer Jacks
  • BULLDOG 

    Trailer Jack Square Swivel, 15"Lift Range

  • Item # 444F97
  • Mfr. Model # 19535442
Trailer Jack Square Swivel, 15"Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F97
Mfr. Model # 19535442
UNSPSC #24101612
Shipping Weight 19.5 lbs
Country of Origin Mexico *
Item Trailer Jack Square Swivel
Load Capacity 5000 lb.
Lift Range 15"
Handle Side Wind
Mounting Brackets Direct Weld
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 25.5"
Type Sidewind Trailer Jack
Includes Drop Leg, Foot
Lifting Capacity 5000 lb.
Overall Height 54.1"
Gear Travel 15
Construction Steel
Finish Unfinished
Features 12 ga. Square Tube is 70% Stronger Than 12 ga. Round Tube for More Side Load and Support Strength with The Same Lift.. Capacity, 4-5/8" Outer Tube Overlap At Full Extension for Additional Side Load Strength, Weather Resistant Materials and Coatings, Painted Outer Tubes, Clear Zinc Inner Tubes, Proven, Reliable Mechanical Elements Provide Dependable Strength and Long-Lasting, Durable Performance, Mounts Included In This Series of Jacks
* This product's country of origin is subject to change

Welcome Sign In