Check Availability
  • Trailer Jacks
  • BULLDOG 

    Swivel Jack, 11" Lift Range

  • Item # 444F91
  • Mfr. Model # 19815042
Swivel Jack, 11" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F91
Mfr. Model # 19815042
UNSPSC #24101612
Shipping Weight 16.3 lbs
Country of Origin Mexico *
Item Swivel Jack
Load Capacity 7000 lb.
Lift Range 11"
Handle Side Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 10"
Type Sidewind Trailer Jack
Includes Foot Plate, Female Mount
Lifting Capacity 7000 lb.
Overall Height 21"
Gear Travel 10
Construction Steel
Finish Unfinished
Features Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability, A Frame Models Listed Have Gray Painted Outer and Inner Tubes, All Other Models Have Grey Painted Outer and Clear Zinc Inner Tubes, Custom Finishes are Available Upon Request
* This product's country of origin is subject to change

Welcome Sign In