Check Availability
  • Trailer Jacks
  • BULLDOG 

    Powered Drive Tongue Jack, 14" Lift Range

  • Item # 444F89
  • Mfr. Model # 50018742
Powered Drive Tongue Jack, 14" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F89
Mfr. Model # 50018742
UNSPSC #24101612
Shipping Weight 22.8 lbs
Country of Origin China *
Item Powered Drive Tongue Jack
Load Capacity 3500 lb.
Lift Range 14"
Handle Manual Override Crank
Mounting Brackets A-Frame
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 20.5"
Type Friction
Includes Drop Leg, Foot
Lifting Capacity 3500 lb.
Overall Height 31.5"
Gear Travel 14
Construction Steel
Finish Unfinished
Features Positions Quickly with 22" of total Travel, 3500 Lb. Lift, Capacity, Integrated Gearbox and Motor, Drop Leg, Deploys and Hooks Up Easily At Night with Onboard Led Courtesy Light, Angled to Illuminate Coupler, Works In Case of Power Loss with Emergency Manual Override Capability, Easily Accessible From The top, Crank Included, Lasts for Years with Industry Leading Bulldog Performance, Known World Wide for Unmatched Strength, Durability, and Side Load Capacity, Retains Like New Appearance with Corrosion-Resistant Surfaces, 5 Year Limited Warranty
* This product's country of origin is subject to change

Welcome Sign In