Check Availability
Jack Contactor Kit, Side Wind
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G08
Mfr. Model # 50037642
UNSPSC #24101612
Shipping Weight 1.12 lbs
Country of Origin Mexico *
Item Jack Contactor Kit
Type Side Wind
For Use With Trailer Jack, 444G04
Includes 12K Contactor
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In