Check Availability
  • Trailer Jacks
  • BULLDOG 

    High Speed Trailer Jack, 24" Lift Range

  • Item # 444G05
  • Mfr. Model # 18540242
High Speed Trailer Jack, 24" Lift Range
Qty
  • Web Price
    $1,064.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G05
Mfr. Model # 18540242
UNSPSC #24101612
Shipping Weight 102.0 lbs
Country of Origin Mexico *
Item High Speed Trailer Jack
Load Capacity 12,000 lb.
Lift Range 24"
Handle Manual Override Crank
Mounting Brackets Bolt On
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 15"
Type Friction
Includes Less Remote
Lifting Capacity 12,000 lb.
Gear Travel 24
Construction Steel
Finish Unfinished
Features High-Speed Jack, 12,000 lb. Capacity, 24" of Travel, Approximate Travel Speed and Current Draw, 31" Per Minute At No Load, 15 Amps, 30" Per Minute At 4,000 lb., 40 Amps, 26" Per Minute At 8,000 lb., 65 Amps, 21" Per Minute At 12,000 lb., 100 Amps, Easy Installation By Bolting On to The Trailer and Making The Electrical Connections
* This product's country of origin is subject to change

Welcome Sign In