Check Availability
  • Trailer Jacks
  • BULLDOG 

    A-Frame Trailer Jack, 15" Lift Range

  • Item # 444F92
  • Mfr. Model # 175029031742
A-Frame Trailer Jack, 15" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F92
Mfr. Model # 175029031742
UNSPSC #24101612
Shipping Weight 12.2 lbs
Country of Origin China *
Item A-Frame Trailer Jack
Load Capacity 5000 lb.
Lift Range 15"
Handle Top Wind
Mounting Brackets A-Frame
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 10.8"
Type Topwind Trailer Jack
Includes Weld-On Bolt-On Bracket
Lifting Capacity 5000 lb.
Overall Height 25.8"
Gear Travel 15
Construction Steel
Finish Unfinished
Features Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability, A Frame Models Listed Have Gray Painted Outer and Inner Tubes, All Other Models Have Gray Painted Outer and Clear Zinc Inner Tubes, Custom Finishes are Available Upon Request
* This product's country of origin is subject to change

Welcome Sign In