Check Availability
  • Routers and Kits
  • BOSCH 

    Router, Electric, 1-1/4" HP, 7A, 120V

  • Item # 446P20
  • Mfr. Model # GKF125CEN
Router, Electric, 1-1/4" HP, 7A, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P20
Mfr. Model # GKF125CEN
UNSPSC #27112707
Catalog Page 732
Shipping Weight 5.9 lbs
Country of Origin Mexico *
Item Router
HP 1-1/4"
Corded/Cordless Corded
Amps 7
Voltage 120
No Load RPM 16,000 to 35,000
Power Source Electric
Tool Length (In.) 4-9/64
Overall Width (In.) 4-9/64
Base Size (In.) 1-9/16
Tool Weight (Lb.) 4.4
Cord 10 ft.
Switch Rocker
Bearings Ball
Handle Barrel
Speed Type Variable
Lock Spindle
Includes Fixed Base,1/4 " Self-Releasing Collet Chuck, Collet Chuck Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In