Check Availability
Portable Power Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436R08
Mfr. Model # GAA18V-24N
UNSPSC #26111704
Shipping Weight 0.55 lbs
Country of Origin Malaysia *
Item Portable Power Adapter
For Use With All Bosch 18V Batteries
Cordless Tool Battery Type Li-Ion
Features Dual Charging, Heated Jacket Compatible Port, Metal Belt Clip, Sleep Mode to Prevent Overcharging, Power On Button
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.