Check Availability
  • Router Accessories
  • BOSCH 

    Plunge Base, 11" L x 9" W x 6" H

  • Item # 446P23
  • Mfr. Model # PR111
Plunge Base, 11" L x 9" W x 6" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P23
Mfr. Model # PR111
UNSPSC #27112707
Shipping Weight 4.515 lbs
Country of Origin China *
Item Plunge Base
Size 4-11/32"
Diameter 2-3/4"
Height 6"
Length 11"
Width 9"
Material Aluminum
Application Router Bit Changing
For Use With Bosch Palm Routers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In