Check Availability
Black Filament, Nylon, 1.75mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437U99
Mfr. Model # DF45-NYP-B
UNSPSC #24141706
Catalog Page 664
Shipping Weight 0.5 lbs
Country of Origin China *
Item Filament
Diameter 1.75mm
Material Nylon
Color Black
Weight 1.8 lb.
Printed Parts Temp. Range -22 Degrees to 150 Degrees F
For Use With Dremel(R) DigiLab 3D45 3D Printer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms