Check Availability
Emery Cloth Sanding Pad, Overall 1-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436R10
Mfr. Model # OSL350SPDK
UNSPSC #31191505
Shipping Weight 0.23 lbs
Country of Origin Switzerland *
Item Emery Cloth Sanding Pad
Material Sand Paper
Size 3"
Overall Length 1-1/4"
Application Sanding
For Use With All Oscillating Tools
Includes (5) 80 Grit Pad, (5) 120 Grit Pad
Number of Pieces 11
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In