Check Availability
  • Lawn Sweepers
  • BISSELL COMMERCIAL 

    Battery Powered Sweeper, 38" Cleaning Path, 12V, 13.2 gal., Polyethylene, Walk Behind

  • Item # 42PD19
  • Mfr. Model # BG697
Battery Powered Sweeper,  38" Cleaning Path,  12V,  13.2 gal.,  Polyethylene,  Walk Behind
Qty
  • Web Price
    $2,760.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42PD19
Mfr. Model # BG697
UNSPSC #47121612
Shipping Weight 49.0 lbs
Country of Origin Germany *
Item Battery Powered Sweeper
Power Source 12V
Cleaning Path 38"
Hopper Capacity 13.2 gal.
Body Material Polyethylene
Height 12"
Length 47"
Width 38"
Frame Materials Steel
Number of Brushes 3
Brush Width 18-1/2"
Side Broom Size 16"
Max. Productivity 39,000 sq. ft./hr.
Features Triple Brush System
Includes Battery, Lubricant Spray
Style Walk Behind
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.